SUC210-31/F
Description
SUC210-31/F INSERT BEARING ; WIDE INNER RING BALL SET SCREW
Part # SUC210-31/F
BDI # 23077201
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | With Snap Ring Groove | Lubrication Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.6
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
GYA106RRB
Description
GYA106RRB INSERT BEARING ; 1-3/8" BORE NARROW IR 2.835" OD
Part # GYA106RRB
BDI # 1356537
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561335
Mounting Method:
Set Screw
GYA108RRB
Description
GYA108RRB INSERT BEARING ; 1-1/5" BORE NARROW IR 3.15" OD
Part # GYA108RRB
BDI # 1356539
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
39.065
Outer Race Profile:
Spherical
Global Part Number GPN:
561337
Mounting Method:
Set Screw
GYA010RRB
Description
GYA010RRB INSERT BEARING ; 5/8" BORE NARROW IR 1.575" OD
Part # GYA010RRB
BDI # 1356527
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561326
Mounting Method:
Set Screw
GYA100RRB
Description
GYA100RRB INSERT BEARING ; 1"ID 52MM OD 28.2MM WIDE SET SCREW LCK
Part # GYA100RRB
BDI # 1425132
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.169
Outer Race Profile:
Spherical
Global Part Number GPN:
561330
Mounting Method:
Set Screw