Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
L070 3/8 NKW

COMPARE

L070 3/8 NKW

Description
L070 HUB 3/8 N/KW

TIMKEN LOVEJOY

Part # L070 HUB 3/8 N/KW

BDI # 592553

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.36

Length Thru Bore - Millimeter: 19.05
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 34.544
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
53989

COMPARE

53989

Description
53989 JAW COUPLING HUB ; POR

TB WOODS

Part # 53989

BDI # 993987

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
PHE L075-3/8INCH

COMPARE

PHE L075-3/8INCH

Description
PHE L075-3/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L075-3/8INCH

BDI # 1281498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 1.752

Length Thru Bore - Millimeter: 21
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.5
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
L090 3/8

COMPARE

L090 3/8

Description
L090 3/8 COUPLING HUB

TB WOODS

Part # L090 3/8

BDI # 993445

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY
L035 3/8

COMPARE

L035 3/8

Description
L035 3/8 COUPLING HUB

TB WOODS

Part # L035 3/8

BDI # 988532

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Request a quotation
Loading Price
QTY