Page 1 of 16

Next

Compare
GF20CS X 1-3/16 HUB

COMPARE

GF20CS X 1-3/16 HUB

Description
GF20CS 1 3/16 COUPLING HUB ; GO-FLEX STK

MARTIN SPROCKET & GR

Part # GF20CS 1 3/16

BDI # 24657978

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L100 1-3/16 1/4X1/8 KW

COMPARE

L100 1-3/16 1/4X1/8 KW

Description
L100 1-3/16 1/4X1/8 KW JAW COUPLING HUB ; 1-3/16" BORE

EBC

Part # L100 1-3/16 1/4X1/8 KW

BDI # 25181315

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L099 1-3/16 1/4X1/8 KW

COMPARE

L099 1-3/16 1/4X1/8 KW

Description
L099 1-3/16 1/4X1/8 KW HUB ; 1-3/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411345

BDI # 592665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L100 1-3/16 1/4X1/8 KW

COMPARE

L100 1-3/16 1/4X1/8 KW

Description
L100 1-3/16 1/4X1/8 KW HUB ; 1-3/16" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # 68514411519

BDI # 592683

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L150 1-3/16

COMPARE

L150 1-3/16

Description
L150 1-3/16 COUPLING HUB

TB WOODS

Part # L1501316

BDI # 987404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY