Page 1 of 9

Next

Compare
ML150 1 3/8

COMPARE

ML150 1 3/8

Description
ML150 1 3/8 JAW COUPLING HUB ; 1-3/8" BORE 3-3/4" HUB DIA

MARTIN SPROCKET & GR

Part # ML150 1 3/8

BDI # 609447

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML190 X 1-3/8 STD KW 2SS

COMPARE

ML190 X 1-3/8 STD KW 2SS

Description
ML190 X 1-3/8 STD KW 2SS JAW CPLNG HUB ; 1 AT 90 DEG 5/16-18X5/16

MARTIN SPROCKET & GR

Part # ML190 X 1-3/8 STD KW 2SS

BDI # 24261031

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
MS225 1 3/8

COMPARE

MS225 1 3/8

Description
MS225 1 3/8 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS225 1 3/8

BDI # 609704

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L100-1-3/8INCH

COMPARE

PHE L100-1-3/8INCH

Description
PHE L100-1-3/8INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L100-1-3/8INCH

BDI # 24759304

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150X1-3/8KW

COMPARE

L150X1-3/8KW

Description
L150X1-3/8KW JAW COUPLING HUB, PRICE ON REQUEST (SMARTCATALOG)

DODGE

Part # L150X1-3/8KW

BDI # 27321043

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY