Page 1 of 4

Next

Compare
800 HUB 3-1/2X7/8 W/DSS45

COMPARE

800 HUB 3-1/2X7/8 W/DSS45

Description
800 HUB 3-1/2X7/8 W/DSS45 CPLG HUB

MAGNALOY COUPLING

Part # M80031628DSS45

BDI # 602417

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
800 HUB 3-1/2X7/8 W/DSS

COMPARE

800 HUB 3-1/2X7/8 W/DSS

Description
800 HUB 3-1/2X7/8 W/DSS CPLG HUB

MAGNALOY COUPLING

Part # M80031628DSS

BDI # 602416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
900 HUB 3-1/2X7/8

COMPARE

900 HUB 3-1/2X7/8

Description
900 HUB 3-1/2X7/8 COUPLING HUB

MAGNALOY COUPLING

Part # M90031628

BDI # 602550

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 11.4

Length Thru Bore - Millimeter: 92.202
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 210.82
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
800 HUB 3-1/2X7/8 W/CLAMP

COMPARE

800 HUB 3-1/2X7/8 W/CLAMP

Description
800 HUB 3-1/2X7/8 W/CLAMP CPLG HUB

MAGNALOY COUPLING

Part # M80031628C

BDI # 602415

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
800 HUB 3-1/2X7/8

COMPARE

800 HUB 3-1/2X7/8

Description
800 HUB 3-1/2X7/8 CPLG HUB

MAGNALOY COUPLING

Part # M80031628

BDI # 602414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 8.6

Length Thru Bore - Millimeter: 72.898
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 177.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY