C226 1-3/4 3/8X3/16 KW
Description
C226 1-3/4 3/8X3/16 KW COUPLING HUB
Part # C226-HUB-1-3/4-3/8X3/16KW
BDI # 593783
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling
C226 2-1/8 1/2X1/4 KW
Description
C226 2-1/8 1/2X1/4 KW COUPLING HUB
Part # C226-HUB-2-1/8-1/2X1/4KW
BDI # 593786
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling
C226 CUSHIONS HYTREL 6/SET
Description
C226 CUSHIONS HYTREL 6/SET ; 5.15" OD HYTREL 1-1/2" THK
Part # C226-CUSHION-HYTREL-SET OF 6
BDI # 20080710
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
5940In-Lbs
C226 1-1/4 1/4X1/8 KW
Description
C226 1-1/4 1/4X1/8 KW COUPLING HUB
Part # C226-HUB-1-1/4-1/4X1/8KW
BDI # 593778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling
C226 1-1/8 1/4X1/8 KW
Description
C226 1-1/8 1/4X1/8 KW COUPLING HUB
Part # C226-HUB-1-1/8-1/4X1/8KW
BDI # 593777
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.15
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
104.648
Coupling Type:
Jaw Coupling