C285 CUSHIONS HYTREL 6/SET
Description
C285 CUSHIONS HYTREL 6/SET
Part # C285-CUSHION-HYTREL-SET OF 6
BDI # 20080754
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Components May or May Not Intermix Among Brands | Set of 6
Coupling Type:
Jaw Coupling
Torque:
16660In-Lbs
C285 2-7/16 5/8X5/16 KW
Description
C285 2-7/16 5/8X5/16 KW HUB
Part # C285-HUB-2-7/16-5/8X5/16KW
BDI # 21967665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C285 2-1/4 1/2X1/4 KW
Description
C285 2-1/4 1/2X1/4 KW COUPLING HUB
Part # C285-HUB-2-1/4-1/2X1/4KW
BDI # 22314789
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C285 1-5/8 3/8X3/16 KW
Description
C285 1-5/8 3/8X3/16 KW COUPLING HUB
Part # C285-HUB-1-5/8-3/8X3/16KW
BDI # 595280
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C285 3-1/2 7/8X7/16 KW
Description
C285 3-1/2 7/8X7/16 KW COUPLING HUB
Part # C285-HUB-3-1/2-7/8X7/16KW
BDI # 595624
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling