Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling
Torque:
Neoprene 21889.4 | Urethane 32834.1 | Hytrel 47062.2In-Lbs
M870H5
Description
M870H5 INSERT ; 8.6" OD HYTREL 2-1/4" THICK 50D HYTREL
Part # M870H5
BDI # 602520
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
8.6
Outside Diameter - Millimeter:
218.44
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
47062.2In-Lbs
800 HUB 3-3/8X7/8
Description
800 HUB 3-3/8X7/8 CPLG HUB ; 3-3/8" BORE 7" HUB DIA JAW COUPLING
Part # M80031228
BDI # 602406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling
800 HUB 2-1/4X1/2 W/DSS120
Description
800 HUB 2-1/4X1/2 W/DSS120 CPLG HUB ; POR
Part # 800 HUB 2-1/4X1/2 W/DSS120
BDI # 602342
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
8.6
Length Thru Bore - Millimeter:
72.898
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling