Page 1 of 6

Next

Compare
CJ55/70A 1-1/4 KW

COMPARE

CJ55/70A 1-1/4 KW

Description
CJ55/70A 1-1/4 KW COUPLING

TIMKEN LOVEJOY

Part # CJ55A-HUB-CI-1-1/4-1/4X1/8KW

BDI # 21444507

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 55 SPIDER 98A RED

COMPARE

CJ 55 SPIDER 98A RED

Description
CJ 55 SPIDER 98A RED CPLG ELEMENT ; 4.72" OD URETHANE

TIMKEN LOVEJOY

Part # CJ55-SPIDER-98A RED-URE

BDI # 596553

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.72
Outside Diameter - Millimeter: 119.888

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 6060In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 55/70B CI 65MM KW

COMPARE

CJ 55/70B CI 65MM KW

Description
CJ 55/70B CI 65MM KW COUPLING HUB ; 55A, 55/70B CURVE JAW

TIMKEN LOVEJOY

Part # CJ55/70B-HUB-CI-65MMH7-18X4.4MMKW

BDI # 596795

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 119.888
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 55A CI 1-5/8 3/8X3/16 KW

COMPARE

CJ 55A CI 1-5/8 3/8X3/16 KW

Description
CJ 55A CI 1-5/8 3/8X3/16 KW HUB ; 55A, 55/70B CURVE JAW

TIMKEN LOVEJOY

Part # CJ55A-HUB-CI-1-5/8-3/8X3/16KW

BDI # 596781

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 55A CI 1-1/2 3/8X3/16 KW

COMPARE

CJ 55A CI 1-1/2 3/8X3/16 KW

Description
CJ 55A CI 1-1/2 3/8X3/16 KW HUB ; 55A, 55/70B CURVE JAW

TIMKEN LOVEJOY

Part # CJ55A-HUB-CI-1-1/2-3/8X3/16KW

BDI # 596782

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.72

Length Thru Bore - Millimeter: 65.024
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY