MJCC41-18-A
Description
MJCC41-18-A JAW COUPLING HUB ; WITH KEYWAY 18MM BORE 1-5/8" OD ALUM
Part # MJCC41-18-A
BDI # 22560714
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling
MJCC41-11-A
Description
MJCC41-11-A JAW COUPLING HUB ; WITH KEYWAY 11MM BORE 1-5/8" OD ALUM
Part # MJCC41-11-A
BDI # 22560706
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
1.626
Length Thru Bore - Millimeter:
18
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs
Mounting Method:
Clamp
Hub Diameter - Millimeter:
41.3
Coupling Type:
Jaw Coupling
MJC57-32-A
Description
MJC57-32-A JAW COUPLING HUB ; 32MM BORE 2-1/4" OD ALUM
Part # MJC57-32-A
BDI # 22560692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJC57-16-A
Description
MJC57-16-A JAW COUPLING HUB ; 16MM BORE 2-1/4" OD ALUM
Part # MJC57-16-A
BDI # 799982
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2.252
Length Thru Bore - Millimeter:
28.7
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 820 | 92 Shore A Yellow 570In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
57.2
Coupling Type:
Jaw Coupling
MJC51-20-A
Description
MJC51-20-A JAW COUPLING HUB ; 20MM BORE 2" OD ALUM
Part # MJC51-20-A
BDI # 799979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
20.8
Other Features:
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 550 | 92 Shore A Yellow 440In-Lbs | 3 Jaws
Mounting Method:
Clamp
Hub Diameter - Millimeter:
50.8
Coupling Type:
Jaw Coupling