Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
PHE L225-1INCH
Description
PHE L225-1INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L225-1INCH
BDI # 24759721
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
ML090 1 N/S KW
Description
ML090 1 N/S KW JAW COUPLING HUB ; 1" BORE NS KW 2.125" HUB DIA .813" LTB
Part # ML090 1 N/S KW
BDI # 21975740
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
PHE L100-1INCH
Description
PHE L100-1INCH JAW COUPLING HUB ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE L100-1INCH
BDI # 24759290
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling