Page 1 of 58

Next

Compare
CJ 90/100B HUB CI RSB

COMPARE

CJ 90/100B HUB CI RSB

Description
CJ 90/100B HUB CI RSB HUB ; 90A, 90/100B CURVE JAW

TIMKEN LOVEJOY

Part # CJ90/100B-HUB-CI-RSB

BDI # 596543

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 199.898
Coupling Type: Jaw Coupling
Torque: 21240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 90A CI 32MM RSB

COMPARE

CJ 90A CI 32MM RSB

Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW

TIMKEN LOVEJOY

Part # CJ90A-HUB-CI-32MM-RSB

BDI # 596603

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling
Torque: 21240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C285 HUB 1-1/4 RSB NKW NO SETSCREW

COMPARE

C285 HUB 1-1/4 RSB NKW NO SETSCREW

Description
C285 HUB 1-1/4 RSB NKW NO SETSCREW ; COUPLING

TIMKEN LOVEJOY

Part # C285-HUB-1-1/4-NKW-N/SS

BDI # 595156

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling
Torque: NBR 9182 | Hytrel 16680In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C285 1-5/8 3/8X3/16 KW

COMPARE

C285 1-5/8 3/8X3/16 KW

Description
C285 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C285-HUB-1-5/8-3/8X3/16KW

BDI # 595280

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.5

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 165.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 1-7/8 1/2X1/4 KW

COMPARE

C280 1-7/8 1/2X1/4 KW

Description
C280 1-7/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C280-HUB-1-7/8-1/2X1/4KW

BDI # 595378

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY