H3067 HUB 2-1/8 RSB NKW NO SETSCREW
Description
H3067 HUB 2-1/8 RSB NKW NO SETSCREW ; COUPLING
Part # H3067-HUB-2-1/8-RSB-NKW-N/SS
BDI # 595661
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
177.8
Coupling Type:
Jaw Coupling
Torque:
NBR 33396 | Hytrel/Bronze 47196In-Lbs