KGHK50-B-PP-AS

COMPARE

KGHK50-B-PP-AS

Description
KGHK50-B-PP-AS LINEAR BALL BEARING UNIT

INA

Part # KGHK50-B-PP-AS

BDI # 1174648

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 70
Nominal Bolt Center Across Shaft - Millimeter: 82
Other Features: Compact Duty | M10 Bolt | Greased

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Request A Price QTY
KTHK50-B-PP-AS

COMPARE

KTHK50-B-PP-AS

Description
KTHK50-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KTHK50-B-PP-AS

BDI # 1175072

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 70
Nominal Bolt Center Across Shaft - Millimeter: 82
Other Features: Compact Duty | Tandem Housed | M12 Bolt | Greased | Each Sealed on One End | Length Thru Bore 70 MM on Both Side

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Request A Price QTY
LUHR 50-2LS

COMPARE

LUHR 50-2LS

Description
LUHR 50-2LS LINEAR BALL BEARING

EWELLIX

Part # LUHR 50-2LS

BDI # 1238509

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 70
Nominal Bolt Center Across Shaft - Millimeter: 82
Other Features: Extruded Housing | M12 Bolt

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Request A Price QTY