RUS38134-KS-GR3/-10-15
Description
RUS38134-KS-GR3/-10-15 BRG UNIT ; LINEAR RLR
Part # RUS38134-KS-GR3/-10-15
BDI # 1177394
Features
Inch - Metric:
Metric
Material:
Steel
Other Features:
M6 Screw | With Funnel Type Lubricating Nipple
Stroke Length - Inch:
0
Overall Length - Inch:
5.354
Product Name:
Slide Rail Assembly
Overall Width - Inch:
2.047
Overall Width - Millimeter:
52
Overall Length - Millimeter:
136
Overall Height - Inch:
1.496
RUS38206-KS-GR3/-10-15
Description
RUS38206-KS-GR3/-10-15 RLR BRG UNIT ; 52MM OD LINEAR 2/CS
Part # RUS38206-KS-GR3/-10-15
BDI # 19265147
44TAC76CSUC11PN7C
Description
44TAC76BSUC11PN7B ANGLULA BRG ; SINGLE CONTACT BALL SCREW
Part # 44TAC76CSUC11PN7C
BDI # 26267876
512P35C1
Description
512P35C1 ROLLER CARRIAGE ; SIZE: 35MM PRECISION GR C STYLE
Part # 512P35C1
BDI # 871135
Features
Series:
500
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Narrow Style | 0.03 C Preload
Overall Length - Inch:
4.291
Rail Width - Millimeter:
34
Rail Width - Inch:
1.339