RW48A
Description
RW48A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 3" DIA SELF-ALIGNING
Part # RW48A
BDI # 854896
Features
Bearing Length - Inch:
11
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Straddle Type Eccentric Trunnion Pin | Mounted in a Custom Housing | With Two Seals
Self Aligning:
Yes
RW48S
Description
RW48S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 3" D SELF-ALIGNING
Part # RW48S
BDI # 854899
Features
Bearing Length - Inch:
11
Mounting Block Height - Millimeter:
58.42
Mounting Block Length - Inch:
13
Mounting Block Width - Millimeter:
152.4
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Bolt Center Across Shaft - Millimeter:
107.95
Shaft Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Roller | Malleable Iron Block
RW48B
Description
RW48B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 3" DIA SELF-ALIGNING
Part # RW48B
BDI # 854897
Features
Bearing Length - Inch:
11
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Self Aligning:
Yes
RW48C
Description
RW48C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 3" DIA SELF-ALIGNING
Part # RW48C
BDI # 854898
Features
Bearing Length - Inch:
11
Bearing Length - Millimeter:
279.4
Roller Type:
Roller
Mounting Block Type:
None
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Through Hole
Self Aligning:
Yes