Page 1 of 2

Next

Compare
SBN9578

COMPARE

SBN9578

Description
SBN9578 BALL NUT ; POWERTRAC SBN 0375-0125 RH SS SINGLE CKT

NOOK INDUSTRIES

Part # SBN9578

BDI # 22853255

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 9.525
Number of Thread Starts: 1
Thread Lead - Inch: 0.125
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 0.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch: 1
Thread Lead - Millimeter: 3.175

Price Inventory : Available to order
Loading Price
QTY
SBN7502

COMPARE

SBN7502

Description
SBN7502 BALL NUT ; POWERTRAC SBN 0375-0125 RH DBL CKT

NOOK INDUSTRIES

Part # SBN7502

BDI # 22853237

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 9.525
Number of Thread Starts: 1
Thread Lead - Inch: 0.125
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.664-32 Thread
Overall Length - Inch: 1.875
Thread Lead - Millimeter: 3.175

Price Inventory : Available to order
Loading Price
QTY
SBN8282

COMPARE

SBN8282

Description
SBN8282 BALL NUT ; POWERTRAC SBN 0375-0125 LH DBL CKT

NOOK INDUSTRIES

Part # SBN8282

BDI # 22853245

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 9.525
Number of Thread Starts: 1
Thread Lead - Inch: 0.125
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.664-32 Thread
Overall Length - Inch: 1.875
Thread Lead - Millimeter: 3.175

Price Inventory : Available to order
Loading Price
QTY
SBN9574

COMPARE

SBN9574

Description
SBN9574 BALL NUT ; POWERTRAC SBN 0375-0125 RH SINGLE CKT

NOOK INDUSTRIES

Part # SBN9574

BDI # 22853251

Features

Direction of Thread: Right Hand
Ball Circle Diameter - Millimeter: 9.525
Number of Thread Starts: 1
Thread Lead - Inch: 0.125
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch: 1
Thread Lead - Millimeter: 3.175

Price Inventory : Available to order
Loading Price
QTY
SBN9576

COMPARE

SBN9576

Description
SBN9576 BALL NUT ; POWERTRAC SBN 0375-0125 LH SINGLE CKT

NOOK INDUSTRIES

Part # SBN9576

BDI # 22853253

Features

Direction of Thread: Left Hand
Ball Circle Diameter - Millimeter: 9.525
Number of Thread Starts: 1
Thread Lead - Inch: 0.125
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 0.75
Other Features: Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 1 External Circuit Return | 0.664-32 Thread
Overall Length - Inch: 1
Thread Lead - Millimeter: 3.175

Price Inventory : Available to order
Loading Price
QTY