SBN4986
Description
SBN4986 BALL NUT ; POWERTRAC SBN 3000-1500 RH DBL CKT
Part # SBN4986
BDI # 22853231
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
76.2
Number of Thread Starts:
2
Thread Lead - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 4.235-12 NS-3 Thread
Overall Length - Inch:
9.375
Thread Lead - Millimeter:
38.1
SBN10202
Description
SBN10202 BALL NUT ; POWERTRAC SBN 3000-0660 RH TRIPLE CKT
Part # SBN10202
BDI # 22853207
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
76.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.75
Other Features:
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 3 External Circuit Return
Overall Length - Inch:
9.313
Thread Lead - Millimeter:
16.764