Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
D
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
3 1/2 L RL
Description
3 1/2 L RL SHAFT ; 3-1/2" DIA CLASS L RL 60 CASE
Part # 3 1/2 L RL
BDI # 843293
Features
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
2 L SS316RL
Description
2 L SS316RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE
Part # 2 L SS316RL
BDI # 843282
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
138
2 L SS RL
Description
2 L SS RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE
Part # 2 L SS RL
BDI # 843281
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
95.25
Other Features:
3/8 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
3.75