10 MM SS RL
Description
10 MM SS RL SHAFT ; 10MM DIA STAINLESS STEEL 60 CASE
Part # 10MMSS
BDI # 843263
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
177.992
Length Type:
Random
1/4 S SS RL
Description
1/4 S SS RL SHAFT ; 1/4" DIA CLASS S STAINLESS STEEL 60 CASE
Part # LRS4SS
BDI # 843261
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
94
1/4 S RL
Description
1/4 S RL SHAFT ; 1/4" DIA CLASS S CARBON STEEL 60 CASE
Part # LRS4
BDI # 843260
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random
1/4 N RL
Description
1/4 N RL SHAFT ; 1/4" DIA CLASS N CARBON STEEL 60 CASE
Part # LRN4
BDI # 843259
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
N
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
94
Length Type:
Random