XY-HRS030-RH1SNF
Description
XY-HRS030-RH1SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 300MM STROKE 778MM/S
Part # XY-HRS030-RH1SNF
BDI # 1196862
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
24.094
Rail Width - Inch:
7.087
XY-HRS030-RH2SNF
Description
XY-HRS030-RH2SNF ROBOT MOTOR MODULE ; NON-RETURNABLE 300MM STROKE 1556MM/S
Part # XY-HRS030-RH2SNF
BDI # 1196863
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
180
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Straight Motor Mounting | No Motor Interface | M8 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
24.094
Rail Width - Inch:
7.087
XY-HRS030-RS1LAF
Description
XY-HRS030-RS1LAF LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 300MM MAX STROKE 972MM/S
Part # XY-HRS030-RS1LAF
BDI # 1196864
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
66
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Left Motor Mounting | Metric Motor Interface | M5 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
22.047
Rail Width - Inch:
2.598
XY-HRS030-RS1RAF
Description
XY-HRS030-RS1RAF LINEAR RAIL ASSEMBLY ; NON-RETURNABLE 300MM MAX STROKE 972MM/S
Part # XY-HRS030-RS1RAF
BDI # 1196865
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
66
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Right Motor Mounting | Metric Motor Interface | M5 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
22.047
Rail Width - Inch:
2.598
XY-HRS030-RS1RBF
Description
XY-HRS030-RS1RBF ROBOT MOTOR MODULE ; NON-RETURNABLE 300MM STROKE 972MM/S
Part # XY-HRS030-RS1RBF
BDI # 1196866
Features
Rail Length - Millimeter:
0
Rail Width - Millimeter:
66
Series:
MR
Inch - Metric:
Metric
Material:
Aluminum
Rail Length - Inch:
0
Other Features:
Right Motor Mounting | NEMA 23 Motor Interface | M5 Bolt
Stroke Length - Inch:
11.811
Overall Length - Inch:
22.047
Rail Width - Inch:
2.598