Features
Height - Millimeter:
23.1
Height - Inch:
0.909
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Aluminum Cage
Length - Inch:
7.874
Product Name:
Slide
LWRV 90200
Description
LWRV 90200 PRECISION RAIL LINEAR GUIDE ; NON-RETURNABLE
Part # LWRV 90200
BDI # 1240452
Features
Height - Millimeter:
26.9
Height - Inch:
1.059
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Polymer Cage
Length - Inch:
7.874
Product Name:
Slide
421H25ARL4000
Description
421H25ARL4000 BALL RAIL ; 4000MM L 25MM HIGH PRECISION GRADE
Part # 421H25ARL4000
BDI # 857849
Features
Height - Millimeter:
19.2
Height - Inch:
0.756
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail
Features
Height - Millimeter:
18
Height - Inch:
0.709
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
2800
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
110.236
Length Type:
Random
Product Name:
Rail
421H25URL4000
Description
421H25URL4000 BALL RAIL ; 4000MM L 25MM HIGH PRECISION GRADE
Part # 421H25URL4000
BDI # 857850
Features
Height - Millimeter:
19.2
Height - Inch:
0.756
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Bolt Up from Bottom Style
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail