Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Nominal Thickness - Inch:
0.315
Nominal Thickness - Millimeter:
8
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Other Features:
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
9
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.126
Outside Diameter - Millimeter:
54
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Outside Diameter - Millimeter:
53
Other Features:
Precision | Three M6 Locking Pins
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
Features
Thread Size:
M35 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Other Features:
Two Part Precision Lock Nut With Axial Locking Screw
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22