CNC02-32S
Description
CNC02-32S CLAMP NUT ; 32TPI STAINLESS STEEL SINGLE SPLIT
Part # CNC02-32S
BDI # 966845
Features
Thread Size:
8-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
SNC02-32S
Description
SNC02-32S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
Part # SNC02-32S
BDI # 966935
Features
Thread Size:
8-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
CNC02-32A
Description
CNC02-32A CLAMP NUT ; 32TPI SINGLE SPLIT ALUMINUM
Part # CNC02-32A
BDI # 966800
Features
Thread Size:
8-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Aluminum | One Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
8-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | One Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137
Features
Thread Size:
8-32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Low Carbon Steel | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.281
Nominal Thickness - Millimeter:
7.137