Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Outside Diameter - Millimeter:
290
Other Features:
Precision | Trapezoidal Thread | Three M12 Locking Pins
Nominal Thickness - Inch:
1.496
Nominal Thickness - Millimeter:
38
HM 48 T
Description
HM 48 T BRG LOCKNUT ; 11.811" OD 1.339" NOMINAL THICK
Part # HM 48 T
BDI # 1419573
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34