Page 1 of 4

Next

Compare
KM32

COMPARE

KM32

Description
KM32 LOCKNUT ; NON RETURNABLE

DODGE

Part # 046299

BDI # 244417

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
N 036

COMPARE

N 036

Description
N 036 BRG LOCK NUT

TIMKEN

Part # N 036

BDI # 1367076

Features

Thread Size: 7.066-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.255
Outside Diameter - Millimeter: 209.677
Threads per Inch: 8

Nominal Thickness - Inch: 1.104
Nominal Thickness - Millimeter: 28.042

Price Inventory : Available to order
Loading Price
QTY
KM32

COMPARE

KM32

Description
KM32 BEARING LOCKNUT

TIMKEN

Part # KM32

BDI # 1362343

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
BM-32

COMPARE

BM-32

Description
BM-32 LOCKNUT ; M160 X 3.0 THREAD 210MM OD 28MM THK

WHITTET-HIGGINS

Part # BM-32

BDI # 967176

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
BL-32

COMPARE

BL-32

Description
BL-32 LOCKNUT ; 8TPI 8.27" OD 1.437" THK

WHITTET-HIGGINS

Part # BL-32

BDI # 966566

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.27
Outside Diameter - Millimeter: 210.058
Other Features: Mechanical Lock | M8 Lock Screw

Threads per Inch: 8
Nominal Thickness - Inch: 1.43
Nominal Thickness - Millimeter: 36.322

Price Inventory : Available to order
Loading Price
QTY