Features
Thread Size:
13.339-5
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Threads per Inch:
5
Nominal Thickness - Inch:
1.791
Nominal Thickness - Millimeter:
45.491
Features
Thread Size:
TR480 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Outside Diameter - Millimeter:
560
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
2.362
Nominal Thickness - Millimeter:
60
Features
Thread Size:
TR500 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Other Features:
Trapezoidal Thread | MS 30/500-96 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
Features
Thread Size:
TR560 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Other Features:
Trapezoidal Thread | MS 30/560 Locking Clip
Nominal Thickness - Inch:
2.953
Nominal Thickness - Millimeter:
75