Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Outside Diameter - Millimeter:
78
Other Features:
Mechanical Lock | M5 Lock Screw
Nominal Thickness - Inch:
0.768
Nominal Thickness - Millimeter:
19.5
NSHM-10
Description
NSHM-10 LOCKNUT ; M50 X 1.5 THREAD 68.3MM OD 16MM THK
Part # NSHM-10
BDI # 966630
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.689
Outside Diameter - Millimeter:
68.3
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11
KM-10
Description
KM-10 RETAINING LOCKNUT ; M50 X 1.5 THREAD 70MM OD 11MM THK
Part # KM-10
BDI # 967680
Features
Thread Size:
M50 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Outside Diameter - Millimeter:
70
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.433
Nominal Thickness - Millimeter:
11