820/831 Z25 PA6 LIGHT GRY
Description
820/831 Z25 PA6 LIGHT GRY ; 820 SPROCKET Z25 PA6 LIGHT GREY 2W-2R-2
Part # 820/831 Z25 PA6 LIGHT GRY
BDI # 22581906
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
820/831
Mounting Method:
Rough Bore