QRS815A27P
Description
QRS815A27P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS815A27P
BDI # 610582
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS815A27
Description
QRS815A27 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS815A27
BDI # 610581
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
QRS820A27
Description
QRS820A27 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL
Part # QRS820A27
BDI # 610589
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
QRS820A27P
Description
QRS820A27P CONVEYING CHAIN SPROCKET ; QRS SPLIT-PLASTIC
Part # QRS820A27P
BDI # 610590
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-27R23M-RMS
Description
820-27R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2PC CHAIN MACHINED
Part # 121125
BDI # 336445
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore