E6-CRRI-51.75
Description
E6-CRRI-51.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-51.75
BDI # 23159914
Features
Roller Width - Inch:
51.75
Roller Width - Millimeter:
1314.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
E6P-R-48SB-1
Description
E6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"
Part # E6P-R-48SB-1
BDI # 23154942
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HD6-SUFL-51.31
Description
HD6-SUFL-51.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HD6-SUFL-51.31
BDI # 23158194
Features
Roller Width - Inch:
51.31
Roller Width - Millimeter:
1303.274
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-R-48SB
Description
D6-R-48SB CONVEYOR IDLER ASSEMBLY ; 48" BLT WID 6" RLR DIA RTRN 0 DEG CEMA D
Part # D6-R-48SB
BDI # 21455642
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE6P-F-48SB
Description
HE6P-F-48SB FLAT CARRIER IDLER ; 48" BELT W 6" RLR
Part # HE6P-F-48SB
BDI # 23139707
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount