815-25R23M-RMS
Description
815-25R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED
Part # 12908
BDI # 336360
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
800-25R23M-RMS
Description
800-25R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 12903
BDI # 336791
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Rough Bore
820-25R23M-RMS
Description
820-25R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2PC CHAIN MACHINED
Part # 12964
BDI # 336434
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815-25R23M-RMS-F
Description
815-25R23M-RMS-F CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED
Part # 12908A
BDI # 336359
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.063
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
153.21
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
881-25R23M-RMS
Description
881-25R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 12969
BDI # 336578
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.06
Other Features:
Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore