CMW24063H30
Description
CMW24063H30 CONVEYOR PULLEY ; POR 24X63 MD WING H30 LESS BSH
Part # CMW24063H30
BDI # 17797318
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD24026H30
Description
CMD24026H30 CONVEYOR PULLEY ; POR 24X26 MD DRUM H30 LESS BSH
Part # CMD24026H30
BDI # 17795910
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24057H30
Description
CSD24057H30 CONVEYOR PULLEY ; POR 24X57 SD DRUM H30 LESS BSH
Part # CSD24057H30
BDI # 17798858
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24054H30
Description
CMW24054H30 CONVEYOR PULLEY ; POR 24X54 MD WING H30 LESS BSH
Part # CMW24054H30
BDI # 17797301
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24032H30
Description
CSD24032H30 CONVEYOR PULLEY ; POR 24X32 SD DRUM H30 LESS BSH
Part # CSD24032H30
BDI # 17798740
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed