RH-20-BK-MS51618-20
Description
RH20-BK-MS51618-20 ; RATCHET HANDLE BLACK
Part # RH20-BK-MS51618-20
BDI # 341234
Features
Size:
2.73 IN H | 5/16-18 Male Thread
Used For:
Where Frequent Adjusting is Required or Where Handle Movement is Restricted
Part Description:
Adjustable Male Ratchet Handle
Inch - Metric:
Inch
Material:
Handle: Polyamide | Stud: Stainless Steel
Other Features:
0.79 Inch L Stud | Black | Medium
Product Name:
Ratchet Handle
LF 820-K600
Description
LF 820-K600 TABLETOP CHAIN ; POR 820 PLASTIC W/PLASTIC TOP 1-1/2"PT
Part # 1240740
BDI # 18144286
Features
Chain Pitch - Inch:
1.5
Chain Size:
820
Chain Width - Millimeter:
152.4
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
6
Component:
Chain
Inch - Metric:
Inch
LF 882 TAB-K750
Description
LF 882 TAB-K750 TABLETOP CHAIN ; POR PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1240850
BDI # 18143890
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
NS820-25T 1-1/4IN KWSS GR
Description
NS820-25T 1-1/4IN KWSS GR SPROCKET ; POR 614-61-3 SPLIT
Part # 9168070
BDI # 18146019
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore