HE30 X 2-15/16-KW
Description
HE30 X 2-15/16-KW SHAFT BUSHING ; 2.938" BORE 2.2" LTB 5.63" FLANGE OD
Part # 206633
BDI # 266368
Features
Size:
2.938 IN Bore | 2.2 IN LTB | 5.63 IN Flange OD
Used For:
Conveyor Pulley
Part Description:
HE30 Bushing
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
4 Bolts | Thicker Flange | With Keyway
Product Name:
HE Bushing