RS125J12/300NC;54515
Description
RS125J12/300NC NR. 54515 STAPLE FASTENER
Part # 54515
BDI # 17227670
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 12 IN Belt Width
Product Name:
Staple Fastener
RS125J36/900NC;54522
Description
RS125J36/900NC NR. 54522 STAPLE FASTENER
Part # 54522
BDI # 17227677
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
NS8500-25T 1-1/2IN 1KW1SS PA
Description
NS8500-25T 1-1/2IN 1KW1SS PA SPROCKET ; POR 614-190-11 MOLDED SPLIT
Part # 8500730
BDI # 22463872
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
SSW 1000 20 1.5IN
Description
SSW 1000 20 1.5IN SPROCKET HUB ; POR 899.09.31
Part # 2536090
BDI # 18619889