Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
304.8
Modular Belting Size:
1505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
12
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
14.986
Pitch - Inch:
0.59
SS881TAB-7.5IN
Description
SS881TAB-7.5IN TABLETOP CHAIN ; 765.31.72 7.5IN WD SS
Part # SS881TAB-7.5IN
BDI # 23779250
Features
Chain Pitch - Inch:
1.5
Chain Size:
881
Chain Width - Millimeter:
190.5
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
LF 843 SS-K138
Description
LF 843 SS-K138 PLATE TOP CHAIN ; 843 2 PIECE SS W/PLASTIC TOP 1/2" PITCH
Part # LF 843 SS-K138
BDI # 18621535
Features
Chain Pitch - Inch:
0.5
Chain Size:
843
Chain Width - Millimeter:
34.925
Basic Construction:
2 Piece Stainless Steel with Plastic Top
Chain Pitch - Millimeter:
12.7
Chain Type:
Straight Running | Back Flexing
Chain Width - Inch:
1.375
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Medium Duty
NS820-25T 1-1/2IN KWSS
Description
NS820-25T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-40-11 MOLDED SPLIT
Part # NS820-25T 1-1/2IN KWSS
BDI # 18142200
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
SS 881 TAB-K325
Description
SS 881 TAB-K325 TABLETOP CHAIN ; 765.31.31
Part # SS 881 TAB-K325
BDI # 18146594
Features
Chain Pitch - Inch:
1.5
Chain Size:
881
Chain Width - Millimeter:
82.55
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
3.25
Component:
Chain
Inch - Metric:
Inch