D6-FMFL-50.62
Description
D6-FMFL-50.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D6-FMFL-50.62
BDI # 23151182
Features
Roller Width - Inch:
50.62
Roller Width - Millimeter:
1285.748
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
D6-RRD-48-4
Description
D6-RRD-48-4 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-48-4
BDI # 21986313
Features
Roller Width - Inch:
51.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-R-48-09
Description
C6-R-48-09 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA C
Part # C6-R-48-09
BDI # 21980148
Features
Roller Width - Inch:
51.38
Roller Width - Millimeter:
1305.052
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48