B/17 POWERTWIST ROLLER DRIVE 25FT/BOX
Description
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX ; OPEN END V-BELT LINK B 5/8" W
Part # 0410300-25
BDI # 17282336
RS125J16/400NC;54517
Description
RS125J16/400NC NR. 54517 STAPLE FASTENER ; 4EA/CTN
Part # 54517
BDI # 17227672
Features
Size:
6.35 MM Hinge Pin Dia
Used For:
Conveyor Belt
Part Description:
Hinge Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered | Bolt Hinged Fastener | 36 IN Belt Width
Product Name:
Hinge Pin
U3SS12;01258
Description
U3SS12 NR. 01258 WIRE FASTENER/HOOK ; 12"STRIP 316L STAINLESS W/O PIN 12EA/BOX
Part # 01258
BDI # 17225434
Features
Size:
U3 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
316L Stainless Steel
Other Features:
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Oil Impregnated
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Bronze
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing