815-23R1.44-DS-SS
Description
815-23R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 32101
BDI # 336345
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-25T 1-7/16IN KWSS
Description
NS815-25T 1-7/16IN KWSS SPROCKET ; 614-31-4 MOLDED SPLIT NON RETURNABLE
Part # 10028618
BDI # 18145659
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS815-27T 1IN KWSS
Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT NON RETURNABLE
Part # 10028620
BDI # 18145660
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815-21T TT SPROCKET
Description
CI815-21T TT SPROCKET ; 401-160-18 NON-SPLIT NON RETURNABLE
Part # 10028779
BDI # 19427433
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A29
Description
815A29 CONVEYING CHAIN SPROCKET ; FLAT TOP MODULAR 60/66/810/812/815/881
Part # 815A29
BDI # 625464
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.978
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.05
Other Features:
Arm Body
Pitch Diameter - Millimeter:
177.241
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore