2190-17R1.25-DMS-SS
Description
2190-17R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125301S
BDI # 24481816
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.96
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.071
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
100.584
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore