D5-20TE-54SBWB
Description
D5-20TE-54SBWB TROUGHING IDLER ; 54" BELT W 5" RLR 20DEG CEMA D WIDE BASE
Part # D5-20TE-54SBWB
BDI # 23163524
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount
C5-20TUI-30SB
Description
C5-20TUI-30SB IMPACT TROUGHING IDLER ; UNEQ 30" BELT W 5" RLR 20DEG
Part # C5-20TUI-30SB
BDI # 23144096
Features
Roller Width - Inch:
19.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TER-54SB
Description
C5-20TER-54SB TROUGHING IDLER ; W/REM EB 54" BELT W 5" RLR 20DEG
Part # C5-20TER-54SB
BDI # 23177599
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HC6-20TE-54SB
Description
HC6-20TE-54SB TROUGHING IDLER ; 54" BELT W 6" RLR 20DEG CEMA C
Part # HC6-20TE-54SB
BDI # 23168263
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount