D6-20TI-48
Description
D6-20TI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
Part # D6-20TI-48
BDI # 21979356
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-35TSA-54-09
Description
D6-35TSA-54-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 54" WIDE BELT CEMA D
Part # D6-35TSA-54-09
BDI # 21979452
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-35TSA-54-07
Description
E6-35TSA-54-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 54" WIDE BELT CEMA E
Part # E6-35TSA-54-07
BDI # 21977364
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
E6-35TSA-60-07
Description
E6-35TSA-60-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA E
Part # E6-35TSA-60-07
BDI # 21977366
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
E6-35TI-60
Description
E6-35TI-60 IMPACT IDLER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA E
Part # E6-35TI-60
BDI # 21977348
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Side Mount