B4-CIRW-18SB
Description
B4-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 4" RLR
Part # B4-CIRW-18SB
BDI # 23176408
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C5-CIRW-18SB
Description
C5-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 5" RLR
Part # C5-CIRW-18SB
BDI # 23149037
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
B5-CIRW-18SB
Description
B5-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 5" RLR
Part # B5-CIRW-18SB
BDI # 23178848
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
C4-CIRW-18SB
Description
C4-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 4" RLR
Part # C4-CIRW-18SB
BDI # 23176956
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
C4-CIRRDW-18SB
Description
C4-CIRRDW-18SB RETURN IDLER ; CI RBR DISC WEB MNT 18" BELT W 4" RLR
Part # C4-CIRRDW-18SB
BDI # 23176920
Features
Roller Width - Inch:
20
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount