2256-10R30M-RMS
Description
2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
Part # 125928P
BDI # 24480134
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.236
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.28
Outside Diameter - Millimeter:
83.312
Pitch Diameter - Millimeter:
82.194
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
820A13B
Description
820A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A13B
BDI # 625508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A13B
Description
815A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A13B
BDI # 625451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Global Part Number GPN:
569362
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Minimum Plain Bore
228706
Description
228706 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 1.6875" KYL (SMARTCATALOG)
Part # 228706
BDI # 27302865
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
42.875
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
228709
Description
228709 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 50MM KYL (SMARTCATALOG)
Part # 228709
BDI # 27302866
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358