Page 1 of 78

Next

Compare
815-21T TT SPROCKET

COMPARE

815-21T TT SPROCKET

Description
CI815-21T TT SPROCKET ; NON-RETURNABLE 401-160-18 NON-SPLIT

REXNORD

Part # 815-21T TT SPROCKET

BDI # 19427433

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815-21T TT SPROCKET GR

COMPARE

815-21T TT SPROCKET GR

Description
CI815-21T TT SPROCKET GR SPROCKET ; NON-RETURNABLE 401-160-13 NON-SPLIT

REXNORD

Part # 815-21T TT SPROCKET GR

BDI # 19427431

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.12
Outside Diameter - Millimeter: 130.048
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820A21 X 20MM 6MMX2.8MM KW

COMPARE

820A21 X 20MM 6MMX2.8MM KW

Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 X 20MM 6MMX2.8MM KW

BDI # 21516010

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A24

COMPARE

815A24

Description
815A24 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # 815A24

BDI # 625460

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A22

COMPARE

815A22

Description
815A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A22

BDI # 625458

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY