2190-24R1.25-DMS-SS
Description
2190-24R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 125309S
BDI # 336656
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.63
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
143.002
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2190-24R1.5-DMS-SS
Description
2190-24R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125310S
BDI # 24480810
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.63
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
143.002
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2120-36R40M-DMS-SS
Description
2120-36R40M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 125615V
BDI # 24480814
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.693
Pitch - Millimeter:
12.7
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.724
Outside Diameter - Millimeter:
145.4
Pitch Diameter - Millimeter:
144.602
Modular - Flat Top Size:
2120
Mounting Method:
Finished Bore
2190-24R1-RMS-SS MPB
Description
2190-24R1-RMS-SS MPB CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 125324RS
BDI # 336654
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.63
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.732
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
143.002
Modular - Flat Top Size:
2190
Mounting Method:
Finished Bore
2251-18R1.5-RMS
Description
2251-18R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 125257RS
BDI # 23068023
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.748
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2251
Mounting Method:
Finished Bore