Page 1 of 24

Next

Compare
KU8500-17T_3/4IN_RSB_PA

COMPARE

KU8500-17T_3/4IN_RSB_PA

Description
KU8500-17T_3/4IN_RSB_PA SPROCKET ; POR MTO

REXNORD

Part # KU8500-17T_3/4IN_RSB_PA

BDI # 21580761

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.12
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 4.15
Outside Diameter - Millimeter: 105.41
Pitch Diameter - Millimeter: 104.648
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-10T_1IN_1KW2SS_POM

COMPARE

N5936-10T_1IN_1KW2SS_POM

Description
N5936-10T_1IN_1KW2SS_POM SPROCKET ; 114-811-1 1IN BORE NON-SPLIT

REXNORD

Part # N5936-10T_1IN_1KW2SS_POM

BDI # 15063035

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 38.9
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880C10 KW SS

COMPARE

880C10 KW SS

Description
880C10 KW SS CONVEYOR CHAIN SPROCKET ; 10 TEETH 4.854" PITCH DIA CAST IRON

MARTIN SPROCKET & GR

Part # 880C10 KW SS

BDI # 23778485

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
820BS19 1

COMPARE

820BS19 1

Description
820BS19 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE

MARTIN SPROCKET & GR

Part # 820BS19 1

BDI # 625524

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.62
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.61
Other Features: Arm Body
Pitch Diameter - Millimeter: 117.348
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A17B

COMPARE

815A17B

Description
815A17B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A17B

BDI # 625453

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.153
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.12
Other Features: Block Body
Global Part Number GPN: 569769
Pitch Diameter - Millimeter: 105.486
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY