D5-RRDSA-54SB-1
Description
D5-RRDSA-54SB-1 RETURN IDLER ; SA RBR DISC 54" BELT W 5" RLR 1-1/2"
Part # D5-RRDSA-54SB-1
BDI # 23152452
Features
Roller Width - Inch:
56.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
D5-RRDSA-60SB
Description
D5-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 5" RLR
Part # D5-RRDSA-60SB
BDI # 23152461
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HD5-FSFL-62.62
Description
HD5-FSFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HD5-FSFL-62.62
BDI # 23171530
Features
Roller Width - Inch:
62.62
Roller Width - Millimeter:
1590.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-GSFL-57.00
Description
C5-GSFL-57.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # C5-GSFL-57.00
BDI # 23150015
Features
Roller Width - Inch:
57
Roller Width - Millimeter:
1447.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C5-FLBR-54SB
Description
C5-FLBR-54SB IDLER RETURN ROLLER ; BEATER 54" BELT W 5" RLR
Part # C5-FLBR-54SB
BDI # 23137898
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1371.6
Product Name:
Roller