Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-20TEI-42SB
Description
B4-20TEI-42SB IMPACT TROUGHING IDLER ; 42" BELT W 4" RLR 20DEG
Part # B4-20TEI-42SB
BDI # 23177455
Features
Roller Width - Inch:
13.313
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-35TG-30SBWB
Description
C4-35TG-30SBWB GRAIN TROUGHING IDLER ; 30" BELT W 4" RLR 35DEG WIDE BASE
Part # C4-35TG-30SBWB
BDI # 23179824
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 11 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B4-CIT-36SB
Description
B4-CIT-36SB TROUGHING IDLER ROLLER ; CI 36" BELT W 4" RLR
Part # B4-CIT-36SB
BDI # 23174131
Features
Roller Width - Inch:
12.5
Roller Width - Millimeter:
317.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
C4-35TET-36SB
Description
C4-35TET-36SB TRANSITION TROUGHING IDLER ; 36" BELT W 4" RLR 35DEG
Part # C4-35TET-36SB
BDI # 23179380
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount